text.skipToContent text.skipToNavigation

Wera Folding Pouch Black 80 x 120mm

Ships from supplier

9434 folding pouch Bicycle Set 1, empty, 80 x 120 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for Bicycle set 1, empty.

Article number 1Y198261
Colour Black
Design Bag
Height 120
Depth 80
Quality class Other
Packed per 1

Specifications

Colour Black
Design Bag
Height 120
Depth 80
Quality class Other
Material Fabric
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider Yes
With telescopic handle No
Brand Wera
Type Folding Pouch

Description

9434 folding pouch Bicycle Set 1, empty, 80 x 120 mmRobust folding bag for space-saving tool storage, ideal for mobile use, as the material used is light and firm, for Bicycle set 1, empty.

Article numbers

Article number 1Y198261
EAN 4013288212009
UBB 500713655354
UNSPSC 27110000
Manufacturer article nr  05136485001
Do not close this page. This message will disappear, when the page is fully loaded.