text.skipToContent text.skipToNavigation

Wera 82 Slotted/Phillips Combination Blade SL6 x 1mm PH2 6mm Hex 175mm Length


82 Combination blade for slotted/Phillips screws, PH 2 x 1 x 6 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Objednací číslo 81812.002.006
Screwing system Cross (X)
Size 2
Wrench width (mm) 6
Total length (mm) 175
Isolation protection 1000 V No
Baleno po 1

Specifikace

Screwing system Cross (X)
Size 2
Wrench width (mm) 6
Total length (mm) 175
Isolation protection 1000 V No
Blade width (mm) 6
Blade thickness (mm) 1
Suitable for operation with impact No
Ball locking No
With hole No
Connection size (mm) 6
Two-sided Yes
Type of cross head Phillips
Brand Wera
Weight per piece (g) 40
Model 82
Type Slotted/Phillips Combination Blade

Popis

82 Combination blade for slotted/Phillips screws, PH 2 x 1 x 6 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Čísla materiálu

Objednací číslo 81812.002.006
EAN 4013288000507
UBB 203120156609
UNSPSC 27110000
Výrobní číslo položky 05002923001
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.