text.skipToContent text.skipToNavigation

Wera 950 L HF Hex L-Key Wrench 6mm Chrome Plated 180mm


Article number 5T274156
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 6
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 180
Packed per 10
Full Box only

Specifications

Total length (mm) 180
Design Hook
Insulated No
Wrench width (mm) 6
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 180
With peg No
With hole No
With ball head No
Length short leg (mm) 32
VDE tested No
Brand Wera
Model 950 L HF
Type Hex L-Key Wrench

Article numbers

Article number 5T274156
EAN 4013288207326
UBB 500713657178
UNSPSC 27110000
Manufacturer article nr  05022123001
Do not close this page. This message will disappear, when the page is fully loaded.