text.skipToContent text.skipToNavigation

Wera 950 BM Hexagonal Key 3.5mm Steel BlackLaser 66mm

Ships from supplier

950 BM L-key, metric, BlackLaser, 3.5 x 66 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The BlackLaser surface treatment provides outstanding surface protection, ev

Objednací číslo 1E740559
Total length (mm)
Design Hook
Insulated No
Wrench width (mm) 3.5
Isolation protection 1000 V No
Baleno po 10
Pouze celé balení

Specifikace

Total length (mm) 66
Design Hook
Insulated No
Wrench width (mm) 3.5
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 66
With peg No
With hole No
With ball head No
Length short leg (mm) 23
VDE tested No
Brand Wera
Model 950 BM

Popis

950 BM L-key, metric, BlackLaser, 3.5 x 66 mmHigh quality L-keys for hexagonal socket screws. Hex-Plus offers a larger contact surface within the screw head. This reduces the notching effects to a minimum and almost completely eliminates the risk of destroying the screw recess. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Wear-resistant size markings for rapid accessing.

Čísla materiálu

Objednací číslo 1E740559
EAN 4013288095411
UBB 500643524092
UNSPSC 27111710
Výrobní číslo položky 05027205001
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.