text.skipToContent text.skipToNavigation

Wera 8790 HMA HF Zyklop Socket 11mm Hex 1/4" Drive Chrome Plated 23mm

Ships from supplier

8790 HMA HF Zyklop socket with 1/4", drive with holding function, 11 x 23 mmZyklop socket with 1/4", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool.

Položka č. 4G829406
Surface protection Other
Wrench width (mm) 11
Length (mm) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Ambalat la 1

technické údaje

Surface protection Other
Wrench width (mm) 11
Length (mm) 23
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
For impact screwdriver No
VDE tested No
Brand Wera
Type Zyklop Socket

Popis

8790 HMA HF Zyklop socket with 1/4", drive with holding function, 11 x 23 mmZyklop socket with 1/4", drive and holding function for extremely convenient screwdriving with reduced risk of losing the screw when addressing the workpiece. ",Take it easy", Tool Finder with colour coding according to size - for simple and rapid accessing of the required tool. Featuring a good grip to allow easy pick-up even with oily hands. Ball stop groove, for hex head bolts and nuts, chrome vanadium steel, matt chrome-plated.

Čísla materiálu

Položka č. 4G829406
EAN 4013288185723
UBB 500678959668
UNSPSC 27110000
Číslo materiálu výrobcu 05003726001
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.