text.skipToContent text.skipToNavigation

Wera 8100 SB 8 Tool Set in Bag 29-Piece


8100 SB 8 Zyklop Metal Ratchet Set with switch lever, 3/8", drive, metric, 29 pieces 1x 8004 B Zyklop Metal Ratchet with switch lever and 3/8", drive: 3/8", x 222 mm 9x 8790 HMB Zyklop 3/8", socket: 8x29 mm, 10x29 mm, 12x29 mm, 13x29 mm, 15x29 mm, 16x30 mm, 17x30 mm, 18x30 mm, 19x30 mm 1x 8794 LB Zyklop extension with free-turning sleeve, long, 3/8",: 3

Article number 81030.000.008
Surface protection Chromium-plated
Packaging Bag
Connection size 3/8 inch
Heating- + sanitary mechanic set No
Electrician set No
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Bag
Connection size 3/8 inch
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 9
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 29
Number of files 0
Number of measuring tools 0
Connection size (mm) 10
Number of pliers 0
Number of combination spanners 0
Number of Torx sockets 6
Number of hexagonal sockets 15
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 16
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With ratchet Yes
Brand Wera
Type Tool Set

Description

8100 SB 8 Zyklop Metal Ratchet Set with switch lever, 3/8", drive, metric, 29 pieces 1x 8004 B Zyklop Metal Ratchet with switch lever and 3/8", drive: 3/8", x 222 mm 9x 8790 HMB Zyklop 3/8", socket: 8x29 mm, 10x29 mm, 12x29 mm, 13x29 mm, 15x29 mm, 16x30 mm, 17x30 mm, 18x30 mm, 19x30 mm 1x 8794 LB Zyklop extension with free-turning sleeve, long, 3/8",: 3/8", x 200 mm 1x 8794 B Zyklop wobble extension, 3/8",: 3/8", x 76 mm 1x 8784 B1 Zyklop bit adaptor, 3/8",: 1/4", x 3/8", x 44 mm 3x 851/1 Z bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm 2x 855/1 Z bits: PZ 1x25 mm, PZ 2x25 mm 6x 867/1 TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 27x25 mm, TX 30x25 mm, TX 40x25 mm 5x 840/1 Z bits: 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mmIncredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. ",Take it easy", Tool Finder with colour coding according to sizes.

Article numbers

Article number 81030.000.008
EAN 4013288173928
UBB 500625636765
UNSPSC 27111703
Manufacturer article nr  05004048001
Do not close this page. This message will disappear, when the page is fully loaded.