text.skipToContent text.skipToNavigation

Wera 8000 B SB Reversible Ratchet 3/8" Square Drive 5° Angle 199mm


8000 B SB Zyklop Speed Ratchet with 3/8", drive, 3/8", x 199 mmZyklop ratchet with 3/8", drive. The fine toothing with 72 teeth allows for a low return angle of 5°. The ratchet head swivels freely and can be locked in any position using the slide switch on both sides. Unproblematic working with plenty of hand space even in very narrow or difficult-to-re

Article number 1H034180
Insulated No
Height 32
Length (mm) 199
Isolation protection 1000 V No
Material Other
Packed per 1

Specifications

Insulated No
Height 32
Length (mm) 199
Isolation protection 1000 V No
Material Other
Connection size 3/8 inch
With handle Yes
Trough-feed model No
Universal joint Yes
Connection size (mm) 9.5
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits Yes
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera
Type Reversible Ratchet

Description

8000 B SB Zyklop Speed Ratchet with 3/8", drive, 3/8", x 199 mmZyklop ratchet with 3/8", drive. The fine toothing with 72 teeth allows for a low return angle of 5°. The ratchet head swivels freely and can be locked in any position using the slide switch on both sides. Unproblematic working with plenty of hand space even in very narrow or difficult-to-reach installation situations. The pre-defined positions at 0°, 15° and 90° to the left and right guarantee safe working without the ratchet head slipping. In the 0° position, the ratchet with adapter and bit can be used like a conventional screwdriver. The flywheel design helps accelerate the screwdriving process. The rotationally symmetrical design of the Kraftform handle and the fast-rotating sleeve support rapid turning. Thanks to the shape of the Kraftform handle being perfectly adapted to the hand, hand injuries such as blisters and calluses are avoided. The hard materials used for the handle guarantee quick hand switching without the risk of the skin ",sticking", to the handle. The softer, ",non-slip", zones offer transmission of high forces without loss. For 3/8", square head socket wrench inserts as well as 3/8", connectors with square head drive, with ball lock.

Article numbers

Article number 1H034180
EAN 4013288128041
UBB 500643575078
UNSPSC 27111711
Manufacturer article nr  05073261001
Do not close this page. This message will disappear, when the page is fully loaded.