text.skipToContent text.skipToNavigation

Wera 367 SB Torx Screwdriver TX30 115mm Blade Ergonomic Grip


367 SB Screwdriver for TORX® screws, TX 30 x 115 mmPremium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and gentle work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability fo

Numéro d'article 3M209205
Insulated No
Total length (mm) 220
Size (TX) 30
Isolation protection 1000 V No
Blade length (mm) 115
Emballé par 1

Spécifications

Insulated No
Total length (mm) 220
Size (TX) 30
Isolation protection 1000 V No
Blade length (mm) 115
With bore hole No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Wera
Model 367 SB

La description

367 SB Screwdriver for TORX® screws, TX 30 x 115 mmPremium Kraftform Plus screwdriver. Multi-component Kraftform handle for fast and gentle work. Kraftform Plus: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy. ",Take it easy", tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool. The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Numéros d'articles

Numéro d'article 3M209205
EAN 4013288181398
UBB 500643202657
UNSPSC 27111701
N° Article du fabricant 05100064001
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.