text.skipToContent text.skipToNavigation

Wera 2054 Hex Socket Screwdriver 0.035" 40mm Blade 137mm


2054 Screwdriver for hexagon socket screws for electronic applications, 0.035", x 40 mmPremium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone wit

Numero articolo 4N899191
Insulated No
Wrench width (mm) 0.035
Total length (mm) 137
Isolation protection 1000 V No
Blade length (mm) 40
Confezionato per 1

Specifiche

Insulated No
Wrench width (mm) 0.035
Total length (mm) 137
Isolation protection 1000 V No
Blade length (mm) 40
Material handle Other
Blade diameter (mm) 3
With ball head No
VDE tested No
Brand Wera
Model 2054 MICRO

Descrizione

2054 Screwdriver for hexagon socket screws for electronic applications, 0.035", x 40 mmPremium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. ",Take it easy", tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Numeri di articolo

Numero articolo 4N899191
EAN 4013288152213
UBB 500643254211
UNSPSC 27111701
Nr articolo produttore  05345285001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.