text.skipToContent text.skipToNavigation

Wera 2052 Ball End Hex Screwdriver 3/32" 60mm Blade 157mm


2052 Ball end hexagon screwdriver for electronic applications, 3/32", x 60 mmHigh quality Wera Micro screwdriver for precision mechanical work. Ballpoint profile: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling ",round the corner", screwdriving. Rapid twisting is possible by fi

Numer artykułu 1X777749
Insulated No
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Material handle Other
Pakowane po 1

Specyfikacje

Insulated No
Total length (mm) 157
Isolation protection 1000 V No
Blade length (mm) 60
Material handle Other
Blade diameter (mm) 3
With ball head Yes
VDE tested No
Brand Wera
Model 2052 MICRO 1.5X60

Opis

2052 Ball end hexagon screwdriver for electronic applications, 3/32", x 60 mmHigh quality Wera Micro screwdriver for precision mechanical work. Ballpoint profile: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling ",round the corner", screwdriving. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera Black Point tip offers high corrosion protection and an exact fit. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Numery artykułów

Numer artykułu 1X777749
EAN 4013288032058
UBB 500643252074
UNSPSC 27111701
Artykuł producenta nr 05118102001
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.