text.skipToContent text.skipToNavigation

Wera 2035 Slotted Screwdriver 0.3 x 1.8mm 40mm Blade 137mm


2035 Screwdriver for slotted screws for electronic applications, 0.30 x 1.8 x 40 mmPremium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with in

Cikkszám 1D651701
Design Right
Insulated No
Total length (mm) 137
Antimagnetic No
Isolation protection 1000 V No
Csomagolás: 1

Műszaki adatok

Design Right
Insulated No
Total length (mm) 137
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 40
Blade width (mm) 1.8
Blade thickness (mm) 0.3
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 2
Square drive/hexagon drive over the whole blade No
Bulged blade No
Brand Wera
Model 2035

Leírás

2035 Screwdriver for slotted screws for electronic applications, 0.30 x 1.8 x 40 mmPremium Wera Micro screwdriver for precision mechanical couplings. By supporting the hand on the rotating cap, and due to the fast rotating zone below the rotating cap, lightning fast turning is possible. Time-consuming hand switching is eliminated. The power zone with integrated soft zones ensures the transmission of high tightening and loosening moments. Precision zone for correct rotation angles whilst adjusting. The Wera Black Point tip offers fitting accuracy and optimised corrosion protection. ",Take it easy", tool finder with size stamping and colour coding by profile for quick and easy identification of the required tool.

Cikkszámok

Cikkszám 1D651701
EAN 4013288108463
UBB 500643246894
UNSPSC 27111701
Gyártó cikksz 05117993001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.