text.skipToContent text.skipToNavigation

Wera 168 i VDE Square Socket Screwdriver SQ2 200mm Blade Multi-Component Grip 305mm


168 i VDE Insulated screwdriver for square socket head screws, # 2 x 200 mmWera VDE screwdriver with multi-component Kraftform handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The hexag

Numero articolo 5O987428
Insulated Yes
Surface protection Other
Isolation protection 1000 V Yes
Blade length (mm) 200
Blade width (mm) 2
Confezionato per 1

Specifiche

Insulated Yes
Surface protection Other
Isolation protection 1000 V Yes
Blade length (mm) 200
Blade width (mm) 2
Shape of blade Round
Cap rotatable No
VDE tested Yes
Brand Wera
Model 168 I VDE

Descrizione

168 i VDE Insulated screwdriver for square socket head screws, # 2 x 200 mmWera VDE screwdriver with multi-component Kraftform handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace. Colour-coded.

Numeri di articolo

Numero articolo 5O987428
EAN 4013288105493
UBB 500643282436
UNSPSC 27111701
Nr articolo produttore  05004784001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.