text.skipToContent text.skipToNavigation

Wera 160 i/168 i/6 Slotted/Phillips/Square Screwdriver Set 6-Piece


160 i/168 i/6 Rack Screwdriver set Kraftform Plus Series 100, and rack, 6 pieces 2x 162 i PH VDE Insulated screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm 2x 160 i VDE Insulated screwdriver for slotted screws: 0.6x3.5x100 mm, 1x5.5x125 mm 2x 168 i VDE Insulated screwdriver for square socket head screws: # 1x80 mm, # 2x100 mm6-piece screwdriver

Artikelnummer 8Y987200
Insulated Yes
Packaging Box
Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set No
Verpackt pro 1

Spezifikationen

Insulated Yes
Packaging Box
Isolation protection 1000 V Yes
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 2
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 6
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Model 160 I/168 I/6

Beschreibung

160 i/168 i/6 Rack Screwdriver set Kraftform Plus Series 100, and rack, 6 pieces 2x 162 i PH VDE Insulated screwdriver for Phillips screws: PH 1x80 mm, PH 2x100 mm 2x 160 i VDE Insulated screwdriver for slotted screws: 0.6x3.5x100 mm, 1x5.5x125 mm 2x 168 i VDE Insulated screwdriver for square socket head screws: # 1x80 mm, # 2x100 mm6-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900. Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially Lasertip: the tip literally bites itself into the screw head and prevents any slipping. ",Take it easy", Tool Finder: colour coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace. Including a rack for storage.

Artikelnummern

Artikelnummer 8Y987200
EAN 4013288122957
UBB 500643272866
UNSPSC 27111701
Hersteller Artikel Nr 05347777001
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.