text.skipToContent text.skipToNavigation

Wera 160 i/162 i/167 i/9 Slotted/Phillips/Pozidriv/Torx Screwdriver Set 9-Piece


160 i/162 i/167 i/9 Screwdriver set Kraftform Plus Series 100, 9 pieces 1x 162 i PH VDE Insulated screwdriver for Phillips screws: PH 2 x 100 mm 1x 165 i PZ VDE Insulated screwdriver for Pozidriv screws: PZ 2 x 100 mm 2x 165 i PZ/S VDE Insulated screwdriver for PlusMinus screws (Pozidriv/slotted): # 1x80 mm, # 2x100 mm 3x 167 i VDE Insulated screwdriver

Referência 4G011170
Isolato
Imballaggio Box
Protezione di isolamento 1000 V
Heating- + sanitary mechanic set No
Electrician set Yes
Embalado por 1

Especificações

Isolato
Imballaggio Box
Protezione di isolamento 1000 V
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Numero di cacciaviti a croce PH 1
Numero di cacciaviti a croce PZ 1
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Numero di cacciaviti a taglio 2
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 3
Total number of tools 9
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Model 160 I/162 I/167 I/9

Descrição

160 i/162 i/167 i/9 Screwdriver set Kraftform Plus Series 100, 9 pieces 1x 162 i PH VDE Insulated screwdriver for Phillips screws: PH 2 x 100 mm 1x 165 i PZ VDE Insulated screwdriver for Pozidriv screws: PZ 2 x 100 mm 2x 165 i PZ/S VDE Insulated screwdriver for PlusMinus screws (Pozidriv/slotted): # 1x80 mm, # 2x100 mm 3x 167 i VDE Insulated screwdriver for TORX® screws: TX 15x80 mm, TX 20x80 mm, TX 25x100 mm 2x 160 i VDE Insulated screwdriver for slotted screws: 0.4x2.5x80 mm, 1x5.5x125 mm9-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900. Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially Lasertip: the tip literally bites itself into the screw head and prevents any slipping. ",Take it easy", Tool Finder: colour coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace.

Números do artigo

Referência 4G011170
EAN 4013288160065
UBB 500643272452
UNSPSC 27111701
Artigo do fabricante nr 05133355001
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.