text.skipToContent text.skipToNavigation

Wera 1578 A ESD Slotted Precision Screwdriver 0.6 x 3.5mm 80mm Blade 177mm


1578 A ESD Kraftform Micro screwdriver for slotted screws, 0.60 x 3.5 x 80 mmESD-safe Micro screwdriver. Dependable protection against electrostatic energy and associated damage. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with int

Cod Articol 1B262860
Design Right
Insulated No
Total length (mm) 177
Antimagnetic No
Isolation protection 1000 V No
Ambalat la 1

Specificații

Design Right
Insulated No
Total length (mm) 177
Antimagnetic No
Isolation protection 1000 V No
Blade length (mm) 80
Blade width (mm) 3.5
Blade thickness (mm) 0.6
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 4
Square drive/hexagon drive over the whole blade No
Bulged blade No
Brand Wera
Model 1578 A

Descriere

1578 A ESD Kraftform Micro screwdriver for slotted screws, 0.60 x 3.5 x 80 mmESD-safe Micro screwdriver. Dependable protection against electrostatic energy and associated damage. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The Black Point tip offers optimised corrosion protection and an exact fit. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Numerele articolelor

Cod Articol 1B262860
EAN 4013288039095
UBB 500643240699
UNSPSC 27111701
Nr. articol producător 05030106001
Nu închideți această pagină. Acest mesaj va dispărea când pagina este complet încărcată.