text.skipToContent text.skipToNavigation

Wera 100 Soft-Face Hammer Cellidor Head Ash Wood Handle 290mm


100 Soft-faced hammer with Cellidor head sections, # 4 x 36 mmWera soft-face hammers. Double-sided conical design for a secure, inseparable connection between the hammer handle and head. The hammer head is made out of cellidor, the handle out of high quality ash wood. For heavy-duty applications with diverse uses thanks to interchangeable soft-face hamm

Article number 4G736633
Design Plastic hammer
Antimagnetic Yes
Length (mm) 290
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Plastic hammer
Antimagnetic Yes
Length (mm) 290
Material stick Wood
Magnetic No
Non-rebound No
Low spark model Yes
Weight total (g) 478
Brand Wera

Description

100 Soft-faced hammer with Cellidor head sections, # 4 x 36 mmWera soft-face hammers. Double-sided conical design for a secure, inseparable connection between the hammer handle and head. The hammer head is made out of cellidor, the handle out of high quality ash wood. For heavy-duty applications with diverse uses thanks to interchangeable soft-face hammer heads. Suitable for very demanding jobs.

Article numbers

Article number 4G736633
EAN 4013288001160
UBB 500643618068
UNSPSC 27111602
Manufacturer article nr  05000020001
Do not close this page. This message will disappear, when the page is fully loaded.