text.skipToContent text.skipToNavigation

Wall holder black plastic suitable for strap VIA GUIDE


Article number 9L046816
Mounting method Other
Colour Yellow/Black
Design Other
Imprint None
Quality class Other
Material Plastic
With mounting material No
Packed per 1

Specifications

Mounting method Other
Colour Yellow/Black
Design Other
Imprint None
Quality class Other
Material Plastic
With mounting material No
Disposable No
With reflective striping No
With polka dot No
With stripe No
Brand Via guide

Article numbers

Article number 9L046816
EAN 4045806013669
UBB 500583830632
UNSPSC 24102004
Manufacturer article nr  9109489959
Do not close this page. This message will disappear, when the page is fully loaded.