text.skipToContent text.skipToNavigation

Tyrolit Fleece Roll Aluminum Oxide 20 Grit Coarse Premium Universal 100mm x 10m


The PREMIUM fleece rolls from Tyrolit impress with the longest possible standing time thanks to their impregnation, which means that the abrasive grain is also inside the fleece. Whether you are cleaning welding seams, removing rust, machining lacquer or polishing surfaces - we offer the right product for every application. In addition, you as the opera

Numéro d'article 9N579945
Width 100
Type Roll
Length (mm) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Emballé par 1

Spécifications

Width 100
Type Roll
Length (mm) 10000
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 20
Nonwoven fabric-fineness Fineness ultra fine
Brand Tyrolit
Type Fleece Roll

La description

The PREMIUM fleece rolls from Tyrolit impress with the longest possible standing time thanks to their impregnation, which means that the abrasive grain is also inside the fleece. Whether you are cleaning welding seams, removing rust, machining lacquer or polishing surfaces - we offer the right product for every application. In addition, you as the operator benefit from the perfect adaptability of the fleece to the surface.

Numéros d'articles

Numéro d'article 9N579945
EAN 9003171206531
UBB 500512859017
UNSPSC 31191500
N° Article du fabricant 120653
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.