text.skipToContent text.skipToNavigation

Tyrolit Grinding Disc Aluminum Oxide 60 Grit Medium Premium 2-in-1 Cranked 12250RPM 115 x 22.23mm


The PREMIUM 2in1 RONDELLER rough grinding wheel for the angle grinder is the perfect tool for efficient grinding that is gentle on the material. Thanks to its unique geometry and stud pattern, this disc is perfect for use on curved surfaces and excellent chip transport and cooling systems are guaranteed. It also features vibration-free and ergonomic wor

Artículo No. T6138.115.060
Application Grinding
Shape Other
Max. number of revolutions (1/min) 12250
Diameter 115
Type Disc
Embalado por 25
Solo embalaje completo

Especificaciones

Application Grinding
Shape Other
Max. number of revolutions (1/min) 12250
Diameter 115
Type Disc
Disc diameter (mm) 115
Granulation 60
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Granulation according to CAMI 60
Nonwoven fabric-fineness Fineness fine
Brand Tyrolit
Weight per piece (g) 50
Model 29RON
Type Grinding Disc

Descripción

The PREMIUM 2in1 RONDELLER rough grinding wheel for the angle grinder is the perfect tool for efficient grinding that is gentle on the material. Thanks to its unique geometry and stud pattern, this disc is perfect for use on curved surfaces and excellent chip transport and cooling systems are guaranteed. It also features vibration-free and ergonomic working as well as optimal adaptation to the workpiece. To save you work, assembly is carried out without special accessories such as supporting discs and clamping nuts.

Números de artículo

Artículo No. T6138.115.060
EAN 9003179082267
UBB 500503143488
UNSPSC 31191500
Artículo del fabricante nr 908226
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.