text.skipToContent text.skipToNavigation

Tyrolit Flap Wheel Aluminum Oxide 80 Grit Basic 52LA-C Form A-B02 PC X 16000RPM 50 x 6 x 30mm


These BASIC mounted flap wheels adapt perfectly to any workpiece contour thanks to their flexible flaps and are perfect for hard-to-reach places. Their radially arranged flaps can be used on various materials and allow precise work in a wide range of applications. The machining results speak for themselves - whether for matting, pre-polishing, derusting

Article number 2Y010178
Width 30
Diameter 50
Holding shaft (mm) 6
Granulation 80
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Width 30
Diameter 50
Holding shaft (mm) 6
Granulation 80
Suitable for metal Yes
Particle type Corundum
Brand Tyrolit
Type Flap Wheel

Description

These BASIC mounted flap wheels adapt perfectly to any workpiece contour thanks to their flexible flaps and are perfect for hard-to-reach places. Their radially arranged flaps can be used on various materials and allow precise work in a wide range of applications. The machining results speak for themselves - whether for matting, pre-polishing, derusting or cleaning of surfaces, the mounted flap wheels are the best choice for all your requirements.

Article numbers

Article number 2Y010178
EAN 9003170024082
UBB 500572159027
UNSPSC 27110000
Manufacturer article nr  34054820
Do not close this page. This message will disappear, when the page is fully loaded.