text.skipToContent text.skipToNavigation

Stahlwille 731/80 Ratchet Attachment 41mm Nickel Chrome Plated


For torque wrenches with an attachment for push-on toolsFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Numéro d'article G0662.410.001
Wrench width (mm)
Design Open End Fitting
Connection size Other
Brand Stahlwille
Weight per piece (g) 815
Emballé par 1

Spécifications

Wrench width (mm) 41
Design Open End Fitting
Connection size Other
Brand Stahlwille
Weight per piece (g) 815
Type Ratchet Attachment

La description

For torque wrenches with an attachment for push-on toolsFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Numéros d'articles

Numéro d'article G0662.410.001
EAN 4018754109517
UBB 203125092668
UNSPSC 27111715
N° Article du fabricant 58218041
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.