text.skipToContent text.skipToNavigation

Stahlwille 732/100 SW Ring Insert Tool 46mm Nickel Chrome Plated


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0655.460.001
Wrench width (mm)
Design Open End Fitting
Connection size Other
Brand Stahlwille
Weight per piece (g) 640
Packed per 1

Specifications

Wrench width (mm) 46
Design Open End Fitting
Connection size Other
Brand Stahlwille
Weight per piece (g) 640
Commodity code 82041100
Type Ring Insert Tool

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0655.460.001
EAN 4018754238828
UBB 500623934477
UNSPSC 27111715
Manufacturer article nr  58221046
Do not close this page. This message will disappear, when the page is fully loaded.