text.skipToContent text.skipToNavigation

Stahlwille Connection Cable for Connecting Laboratory Transducers 7728 to USB Hub 1.5m Length


for connecting laboratory transducers 7728 to a USB hub or display unitwith jack plug, 90° angled, and self-locking precision plug

Article number G0698.077.511
Type of accessories/components Connection cable
Set version No
Plug in technique Other
Material insulating material Other
Measuring circuit category Other
Packed per 1

Specifications

Type of accessories/components Connection cable
Set version No
Plug in technique Other
Material insulating material Other
Measuring circuit category Other
With case/bag No
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 50
Commodity code 82041100
Type Connection Cable

Description

for connecting laboratory transducers 7728 to a USB hub or display unitwith jack plug, 90° angled, and self-locking precision plug

Article numbers

Article number G0698.077.511
EAN 4018754239719
UBB 500623936944
UNSPSC 27111715
Manufacturer article nr  52110054
Do not close this page. This message will disappear, when the page is fully loaded.