text.skipToContent text.skipToNavigation

Stahlwille 7706 Manual Calibration Device for Transducer 3000Nm 1.78m


Measurement without displacement of the force application pointDue to a special force transmission system, the mechanical calibration device no. 7791 avoids a displacement of the point of application of force during the calibration process.driven by the handwheel, the lever mounted below the test rail is moved linearly by a spindlethe linear movement is converted into a rotary movement which acts on the transducerthe torque spanner to be calibrated remains constant in its position during the entire calibration processin this way, measurement errors resulting from a shift of the point of application of the force are avoidedthe torque spanner is automatically aligned horizontally by a low-friction ball bushinganother ball bushing ensures friction-free support of the torque wrenchthe resulting reduction of the transverse forces on the transducer and the friction on the torque wrench support leads to a reduction of the measuring errors.Patents pendingIncluded in delivery:TransducerSquare adaptorUSB adaptor and cable for transferring measurement data to a personal computerAdministration software for calibration certificates

Article number G0691.077.071
Type of accessories/components Other
Max. torque (Nm) 3000
Accessories Yes
Part No
Brand Stahlwille
Packed per 1

Specifications

Type of accessories/components Other
Max. torque (Nm) 3000
Accessories Yes
Part No
Brand Stahlwille
Weight per piece (g) 108400
Commodity code 90318080
Type Manual Calibration Device

Description

Measurement without displacement of the force application pointDue to a special force transmission system, the mechanical calibration device no. 7791 avoids a displacement of the point of application of force during the calibration process.driven by the handwheel, the lever mounted below the test rail is moved linearly by a spindlethe linear movement is converted into a rotary movement which acts on the transducerthe torque spanner to be calibrated remains constant in its position during the entire calibration processin this way, measurement errors resulting from a shift of the point of application of the force are avoidedthe torque spanner is automatically aligned horizontally by a low-friction ball bushinganother ball bushing ensures friction-free support of the torque wrenchthe resulting reduction of the transverse forces on the transducer and the friction on the torque wrench support leads to a reduction of the measuring errors.Patents pendingIncluded in delivery:TransducerSquare adaptorUSB adaptor and cable for transferring measurement data to a personal computerAdministration software for calibration certificates

Article numbers

Article number G0691.077.071
EAN 4018754180967
UBB 500504180323
UNSPSC 27111715
Manufacturer article nr  96521074
Do not close this page. This message will disappear, when the page is fully loaded.