text.skipToContent text.skipToNavigation

Screw jack no. 6400 size 50 with flat support height 38-50 mm AMF


With flat support · Spindle: Trapezoidal thread self-locking, with end protection · Tempered steel, painted · Because of the robust design, the screw jacks with infinite adjustability are accurate and secure even at very high loads

Numero articolo 72397AMF
Outer diameter (mm) 31
Type of accessories/components Other
Payload 25
Height (mm) 50 - 50
Accessories Yes
Confezionato per 1

Specifiche

Outer diameter (mm) 31
Type of accessories/components Other
Payload 25
Height (mm) 50 - 50
Accessories Yes
Part No
Weight per piece (g) 207

Descrizione

With flat support · Spindle: Trapezoidal thread self-locking, with end protection · Tempered steel, painted · Because of the robust design, the screw jacks with infinite adjustability are accurate and secure even at very high loads

Numeri di articolo

Numero articolo 72397AMF
EAN 4020772072391
UBB 500617797377
UNSPSC 27112102
Nr articolo produttore  72397
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.