text.skipToContent text.skipToNavigation

OXXA E-Mission Cut C 52-700, black/grs,7


Article number 7Y082948
Colour Multi-coloured
Colour Black
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Packed per 12
Full Box only

Specifications

Colour Multi-coloured
Colour Black
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 7
Glove size (US) S
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Oxxa
Model E-Mission Cut C

Article numbers

Article number 7Y082948
EAN 8718249070990
UBB 500583344477
UNSPSC 46180000
Manufacturer article nr  15270007
Do not close this page. This message will disappear, when the page is fully loaded.