text.skipToContent text.skipToNavigation

Molykote Grease 33 Light Pink 1kg


Resistance to oxidation, moisture and corrosive atmospheres Inertness Good shear stability Wide service temperature range: Molykote® 33 Extreme Low Temperature Grease: -100 to 356°F (-73 to 180°C) Molykote® 41 Extreme High Temperature Grease: 0 to 550°F (-18 to 288°C) Molykote® 44 High Temperature Grease: -40 to 400°F (-40 to 204°C) Compatible with many plastics

Article number 7F528937
Design Lubricant
Packaging Other
Material Silicone oil
Fixed No
Net weight (g) 1000
Packed per 1

Specifications

Design Lubricant
Packaging Other
Material Silicone oil
Fixed No
Net weight (g) 1000
Fluid No
Brand Molykote
Model Can

Description

Resistance to oxidation, moisture and corrosive atmospheres Inertness Good shear stability Wide service temperature range: Molykote® 33 Extreme Low Temperature Grease: -100 to 356°F (-73 to 180°C) Molykote® 41 Extreme High Temperature Grease: 0 to 550°F (-18 to 288°C) Molykote® 44 High Temperature Grease: -40 to 400°F (-40 to 204°C) Compatible with many plastics

Article numbers

Article number 7F528937
EAN 5413278390165
UBB 500641885552
UNSPSC 15121900
Manufacturer article nr  0020020_BL1K
Do not close this page. This message will disappear, when the page is fully loaded.