text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 18mm 10mm Cylindrical Shank 180mm


Objednací číslo 1E678115
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 120
Suitable for stainless steel No
With centre drill No
Baleno po 1

Specifikace

Total length (mm) 180
Diameter drill (mm) 18
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Cutting length (mm) 120
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Milwaukee
Commodity code 82075060
Type Drill Bit

Čísla materiálu

Objednací číslo 1E678115
EAN 4002395331444
UBB 500513757020
UNSPSC 23241639
Výrobní číslo položky 4932363665
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.