text.skipToContent text.skipToNavigation

Wera 855/4TH Pozidriv Screwdriver Bit PZ1 1/4" Hex 50mm Length


855/4 TH bits, PZ 1 x 50 mmHigh quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Extra-hard, hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 9.6
Model 855/4TH
Type Pozidriv Screwdriver Bit

Description

855/4 TH bits, PZ 1 x 50 mmHigh quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Extra-hard, hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81556.001.050
EAN 4013288015068
UBB 240232996704
UNSPSC 31161507
Manufacturer article nr  05060055001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.