text.skipToContent text.skipToNavigation

Knipex Wire Ferrule 2.5mm² Polypropylene Blue 8mm Sleeve


Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2.5 mm². Content: 200 pieces. Colour: blue. Cable2.5mm²AWG14ColourBlueL114mmL28mmd12.2mmd24.2mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCopper

Numero articolo 9X712348
Colour Blue
Sleeve length (mm) 8
Insulated Yes
Halogen free No
Surface protection Tinned
Confezionato per 1

Specifiche

Colour Blue
Sleeve length (mm) 8
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Standard
Nominal cross section (mm²) 2.5
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 14
Brand Knipex

Descrizione

Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2.5 mm². Content: 200 pieces. Colour: blue. Cable2.5mm²AWG14ColourBlueL114mmL28mmd12.2mmd24.2mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCopperSurfaceTinned

Numeri di articolo

Numero articolo 9X712348
EAN 4003773076452
UBB 500641811962
UNSPSC 27110000
Nr articolo produttore  97 99 334
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.