text.skipToContent text.skipToNavigation

Knipex Twin Wire Ferrule 2 x 1.5mm² Polypropylene Black 8mm Sleeve


Twin wire ferrules Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2 x 1.5 mm². Content: 200 pieces. Colour: black. AWG216ColourblackL116mmL28mmd12.2mmd23.6mmd36.6mmS10.15mmS20.3mmQuantity200InsulationPPMaterialCopperSurfaceTinned

Numéro d'article 3F173547
Colour Black
Sleeve length (mm) 8
Insulated Yes
Halogen free No
Surface protection Tinned
Emballé par 1

Spécifications

Colour Black
Sleeve length (mm) 8
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Twin cable end sleeve
Nominal cross section (mm²) 1.5
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 16
Brand Knipex

La description

Twin wire ferrules Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 2 x 1.5 mm². Content: 200 pieces. Colour: black. AWG216ColourblackL116mmL28mmd12.2mmd23.6mmd36.6mmS10.15mmS20.3mmQuantity200InsulationPPMaterialCopperSurfaceTinned

Numéros d'articles

Numéro d'article 3F173547
EAN 4003773076643
UBB 500641806368
UNSPSC 31163100
N° Article du fabricant 97 99 373
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.