text.skipToContent text.skipToNavigation

Knipex Special Retaining Ring Pliers 2.2mm 200mm


Special retaining ring pliers For fitting retaining rings and circlips without grip holes. For shaft retaining devices. With pressure spring. angled jaws with centering hole. for snap rings larger than Ø 12.0 mm, e.g. for cardan shafts in a motor vehicle. minimum ring split gap of the rings 2.2 mm.

Article number K1045.120.200
Insulated Yes
With spring Yes
Length (mm) 200
Suitable for outside locking rings Yes
Brand Knipex
Packed per 1

Specifications

Insulated Yes
With spring Yes
Length (mm) 200
Suitable for outside locking rings Yes
Brand Knipex
Type Special Retaining Ring Pliers

Description

Special retaining ring pliers For fitting retaining rings and circlips without grip holes. For shaft retaining devices. With pressure spring. angled jaws with centering hole. for snap rings larger than Ø 12.0 mm, e.g. for cardan shafts in a motor vehicle. minimum ring split gap of the rings 2.2 mm.

Article numbers

Article number K1045.120.200
EAN 4003773031208
UBB 419100502485
UNSPSC 27112126
Manufacturer article nr  45 21 200
Do not close this page. This message will disappear, when the page is fully loaded.