text.skipToContent text.skipToNavigation

Knipex Pipe Cutter 25mm 185mm


KNIPEX PlastiCut® for cutting thin walled plastic pipes (conduit plastic pipes) and flexible hoses, also with fabric reinforcement, of plastic and rubber up to Ø 25 mm / 1. Exchangeable blade. With opening spring and locking device. Ergonomically shaped handles made of glass fibre reinforced plastic. Not suitable for cutting cables. - Cutting capacities

Article number K1102.000.185
Length (mm) 185
Tube diameter (mm) 25 - 25
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Packed per 1

Specifications

Length (mm) 185
Tube diameter (mm) 25 - 25
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic Yes
Suitable for copper No
Suitable for steel No
Suitable for cast iron pipe No
Suitable for multi-layer composite pipes No
With quick adjustment No
Number of cutting wheels 0
Telescopic No
Brand Knipex
Type Pipe Cutter

Description

KNIPEX PlastiCut® for cutting thin walled plastic pipes (conduit plastic pipes) and flexible hoses, also with fabric reinforcement, of plastic and rubber up to Ø 25 mm / 1. Exchangeable blade. With opening spring and locking device. Ergonomically shaped handles made of glass fibre reinforced plastic. Not suitable for cutting cables. - Cutting capacities (diameter): Ø 25mm- Cutting edge length mm: Ø 25mm

Article numbers

Article number K1102.000.185
EAN 4003773067122
UBB 500504461327
UNSPSC 23241610
Manufacturer article nr  90 20 185
Do not close this page. This message will disappear, when the page is fully loaded.