text.skipToContent text.skipToNavigation

Knipex Oblique Cutting Nipper 0.3-1mm 11 x 7.5 x 10mm 120mm


Electronics Oblique Cutting Nipper With cutting edges for soft and medium hard wire. Without bevel, for flush cutting. Low-friction double spring for gentle and even opening. Sturdy, zero backlash box joint. The polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting

Položka č. K1062.120.120
Insulated No
Shape Standard
Surface protection Other
Length (mm) 120
Isolation protection 1000 V No
Ambalat la 1

technické údaje

Insulated No
Shape Standard
Surface protection Other
Length (mm) 120
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested No
Handle cover Other
Head height (mm) 7.5
VDE tested No
Brand Knipex
Weight per piece (g) 70
Type Oblique Cutting Nipper

Popis

Electronics Oblique Cutting Nipper With cutting edges for soft and medium hard wire. Without bevel, for flush cutting. Low-friction double spring for gentle and even opening. Sturdy, zero backlash box joint. The polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally laser-hardened, cutting edge hardness approx. 56 HRC. - Cutting capacities soft wire (diameter): Ø 0.3 – 1mm- Cutting capacities medium hard wire (diameter): Ø 0.7mm- Jaw length (B): 10mm- Jaw thickness (joint) (D): 7.5mm- Cutting edge length mm (C): 17mm- Head width (A): 11mm

Čísla materiálu

Položka č. K1062.120.120
EAN 4003773048008
UBB 500500854350
UNSPSC 23151901
Číslo materiálu výrobcu 62 12 120
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.