text.skipToContent text.skipToNavigation

Knipex Hexagon socket wrench 57mm


12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 1/2in- Ø of effective tool side d max.: 41.0mm- Width across flats S: 1 in

Article number 8Z341029
Length 61
Isolation protection 1000 V Yes
Connection size 1/2 inch
Wrench width (inch) 1 inch
Brand Knipex
Packed per 1

Specifications

Length 61
Isolation protection 1000 V Yes
Connection size 1/2 inch
Wrench width (inch) 1 inch
Brand Knipex

Description

12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 1/2in- Ø of effective tool side d max.: 41.0mm- Width across flats S: 1 in

Article numbers

Article number 8Z341029
EAN 4003773020868
UBB 500513356492
UNSPSC 27111701
Manufacturer article nr  98 47 1"
Do not close this page. This message will disappear, when the page is fully loaded.