text.skipToContent text.skipToNavigation

Knipex Electronics Diagonal Cutter 0.3-1mm 11 x 7 x 14mm 115mm

Ships from supplier

Electronics Diagonal Cutters ESD Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror

Article number K1077.255.115
Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 115
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 115
Isolation protection 1000 V No
Head width (mm) 11
With strip function No
ESD tested Yes
Handle cover Plastic-coated
Head height (mm) 7
VDE tested No
Brand Knipex
Weight per piece (g) 70
Type Electronics Diagonal Cutter

Description

Electronics Diagonal Cutters ESD Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. pointed, flat head, with small bevel. - Cutting capacities medium hard wire (diameter): Ø 0.8mm- Schneidwerte harter Draht (Durchmesser): Ø 0.5mm- Cutting capacities soft wire (diameter): Ø 0.3 – 1mm- Jaw length (B): 14mm- Jaw thickness (joint) (D): 7mm- Head width (A): 11mm- ESD: yes

Article numbers

Article number K1077.255.115
EAN 4003773025139
UBB 240104304375
UNSPSC 23151901
Manufacturer article nr  77 52 115 ESD
Do not close this page. This message will disappear, when the page is fully loaded.