text.skipToContent text.skipToNavigation

Knipex Cobra Water Pump Pliers 50mm Non-Slip Handle Chrome Plated 250mm


KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance

Cikkszám K1087.300.250
Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V No
Max. cheeks opening (mm) 46
Csomagolás: 1

Műszaki adatok

Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V No
Max. cheeks opening (mm) 46
Grip design 2-components
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 290
Type Cobra Water Pump Pliers

Leírás

KNIPEX Cobra® Push the button for adjustment on the workpiece. Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width. Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required. Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping. Box-joint design for high stability due to double guide. Reliable catching of the hinge bolt: no unintentional shifting. Pinch guard prevents operators fingers being pinched. - Adjustment positions: 25- Kapazität für Rohre (Zoll): Ø 2 in- Capacities for nuts: 46mm- Capacities for pipes (diameter): Ø 50mm

Cikkszámok

Cikkszám K1087.300.250
EAN 4003773043805
UBB 419102157593
UNSPSC 27112101
Gyártó cikksz 87 03 250
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.