text.skipToContent text.skipToNavigation

Knipex Carpenter Pincer 2mm Steel Black Atramentized 180mm


Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.0mm- Cutting edge length mm: 23mm

Numer artykułu K1050.000.180
Surface protection Other
Length (mm) 180
Brand Knipex
Weight per piece (g) 300
Type Carpenter Pincer
Pakowane po 1

Specyfikacje

Surface protection Other
Length (mm) 180
Brand Knipex
Weight per piece (g) 300
Type Carpenter Pincer

Opis

Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.0mm- Cutting edge length mm: 23mm

Numery artykułów

Numer artykułu K1050.000.180
EAN 4003773021940
UBB 419104010378
UNSPSC 27112112
Artykuł producenta nr 50 00 180
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.