text.skipToContent text.skipToNavigation

Knipex Carpenter Pincer 2.2mm Steel Black Atramentized 225mm


Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.2mm- Cutting edge length mm: 25.5mm

Artikelnummer K1050.000.225
Surface protection Other
Length (mm) 225
Brand Knipex
Weight per piece (g) 425
Type Carpenter Pincer
Verpakt per 1

Specificaties

Surface protection Other
Length (mm) 225
Brand Knipex
Weight per piece (g) 425
Type Carpenter Pincer

Omschrijving

Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.2mm- Cutting edge length mm: 25.5mm

Artikelnummers

Artikelnummer K1050.000.225
EAN 4003773021964
UBB 419104010527
UNSPSC 27112112
Fabrikant artikelnummer 50 00 225
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.