text.skipToContent text.skipToNavigation

Knipex Wire End Ferrule 0.75mm² PP Insulation Gray 8mm Sleeve 200-Piece


Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 0.75 mm². Content: 200 pieces. Colour: grey. Cable0.75mm²AWG18ColourgreyL114mmL28mmd11.2mmd22.8mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCopperSurfaceTinned

Artículo No. 2A234421
Colour Grey
Sleeve length (mm) 8
Insulated Yes
Halogen free No
Surface protection Tinned
Embalado por 1

Especificaciones

Colour Grey
Sleeve length (mm) 8
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Standard
Nominal cross section (mm²) 0.75
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 18
Brand Knipex
Commodity code 85369010
Type Wire End Ferrule

Descripción

Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 0.75 mm². Content: 200 pieces. Colour: grey. Cable0.75mm²AWG18ColourgreyL114mmL28mmd11.2mmd22.8mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCopperSurfaceTinned

Números de artículo

Artículo No. 2A234421
EAN 4003773076421
UBB 500641811392
UNSPSC 27110000
Artículo del fabricante nr 97 99 331
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.