text.skipToContent text.skipToNavigation

Knipex Carpenter Pincer 1.8mm Plastic Coated Handle Steel Black Atramentized 160mm


Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 1.8mm- Cutting edge length mm: 20.5mm

Objednací číslo K1050.100.160
Surface protection Other
Length (mm) 160
Handle cover Plastic
Brand Knipex
Weight per piece (g) 225
Baleno po 1

Specifikace

Surface protection Other
Length (mm) 160
Handle cover Plastic
Brand Knipex
Weight per piece (g) 225
Type Carpenter Pincer

Popis

Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 1.8mm- Cutting edge length mm: 20.5mm

Čísla materiálu

Objednací číslo K1050.100.160
EAN 4003773035275
UBB 419104295250
UNSPSC 27112112
Výrobní číslo položky 50 01 160
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.