text.skipToContent text.skipToNavigation

HPX Gaffer tape 6000 White 48mm x 25m


Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article number 8W111717
Colour White
Width 50
Thickness (mm) 0.3
Length (mm) 25
Material Other
Packed per 1

Specifications

Colour White
Width 50
Thickness (mm) 0.3
Length (mm) 25
Material Other
Temperature resistance (°C) 60 - 80
Self sticking/amalgamating Yes
Brand HPX

Description

Highest quality Gaffer Tape. Audiovisual applications: ideal for securing and taping up tubes and cables. High adhesive strength, hand tearable. Easy to remove, does not leave any residues

Article numbers

Article number 8W111717
EAN 5425014223538
UBB 500647471118
UNSPSC 31201501
Manufacturer article nr  AW5025
Do not close this page. This message will disappear, when the page is fully loaded.