text.skipToContent text.skipToNavigation

HPX 1600 Mounting Tape Polyester Colorless 19mm x 50m


Transparent, double sided adhesive tape with high adhesive strength. Very resistant to moisture, UV and high temperatures. For fitting name plates, strips, etc.. Suitable for ABS, polyester and EPDM

Article number UM1950HPX
Kleur Overig
Breedte 19
UV-bestendig Ja
Dikte (mm) 0.2
Dubbelzijdig Ja
Packed per 1

Specifications

Kleur Overig
Breedte 19
UV-bestendig Ja
Dikte (mm) 0.2
Dubbelzijdig Ja
Lengte (mm) 50
Materiaal Polyester
Temperatuurbestendigheid (°C) 100 - 100
Transparant Ja
Zelflassend/amalgamerend Ja
Merk HPX
Gewicht per stuk (g) 282
Type Mounting Tape

Description

Transparent, double sided adhesive tape with high adhesive strength. Very resistant to moisture, UV and high temperatures. For fitting name plates, strips, etc.. Suitable for ABS, polyester and EPDM

Article numbers

Article number UM1950HPX
EAN 5425014220247
UBB 500619972481
UNSPSC 31201500
Manufacturer article nr  UM1950
Do not close this page. This message will disappear, when the page is fully loaded.