text.skipToContent text.skipToNavigation

Gedore 0038-08 Pocket Knife 80mm Round Wood 180mm Length


Folding, Universal use, Extremely sharp, C75 carbon steel blade, Weatherproof hardwood handle, Weatherproof hardwood handle

Objednací číslo G4227.000.080
Length of blade (mm) 80
Extendable No
Total length (mm) 180
Foldable Yes
Isolation protection 1000 V No
Baleno po 1

Specifikace

Length of blade (mm) 80
Extendable No
Total length (mm) 180
Foldable Yes
Isolation protection 1000 V No
With interlocking No
With protective cover No
With scraper No
With floating shoe No
Cable knife No
Retractable knife No
Self retracting No
Brand Gedore
Weight per piece (g) 78
Model 0038-08
Type Pocket Knife

Popis

Folding, Universal use, Extremely sharp, C75 carbon steel blade, Weatherproof hardwood handle, Weatherproof hardwood handle

Čísla materiálu

Objednací číslo G4227.000.080
EAN 4036535003809
UBB 240637010986
UNSPSC 27111504
Výrobní číslo položky 9100580
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.