text.skipToContent text.skipToNavigation

Gedore Planishing Hammer Steel Head Wooden Handle 40 x 300mm 403g


Made from hardened and tempered steel to EN 10083, Enamelled blue, with ground faces, The K models have one milled cross-hatched face and one smooth square face

Article number G2760.000.273
Design Other
Length (mm) 100
Material stick Wood
Tip diameter/tip width (mm) 40
Non-rebound No
Packed per 1

Specifications

Design Other
Length (mm) 100
Material stick Wood
Tip diameter/tip width (mm) 40
Non-rebound No
Low spark model No
Weight total (g) 403
Material head Steel
Brand Gedore
Type Planishing Hammer

Description

Made from hardened and tempered steel to EN 10083, Enamelled blue, with ground faces, The K models have one milled cross-hatched face and one smooth square face

Article numbers

Article number G2760.000.273
EAN 4010886646069
UBB 203114006810
UNSPSC 27111602
Manufacturer article nr  6460670
Do not close this page. This message will disappear, when the page is fully loaded.