text.skipToContent text.skipToNavigation
Customer service will be closed from December 22, 2025 to January 5, 2026. The last orders from our warehouse will be dispatched on December 19, 2025, and the first orders after the New Year will be dispatched no earlier than January 5, 2026.

Gedore Screwdriver Bit 5mm 5/16" Hex 30mm Length


For extra heavy use, Acc. to DIN ISO 2351-3, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Special vanadium steel, gun-metal finish

Article number G2430.050.001
Size bit (mm)
Screwing system Internal hexagon
Wrench width (mm) 5
Total length (mm) 30
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 5
Screwing system Internal hexagon
Wrench width (mm) 5
Total length (mm) 30
Isolation protection 1000 V No
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking Yes
With hole No
Connection size (mm) 8
Two-sided No
Brand Gedore
Weight per piece (g) 10
Commodity code
Type Screwdriver Bit

Description

For extra heavy use, Acc. to DIN ISO 2351-3, Hexagon drive as per DIN 3126 - C 8 (5/16“), GEDORE special vanadium steel, gun-metal finish, Special vanadium steel, gun-metal finish

Article numbers

Article number G2430.050.001
EAN 4010886656839
UBB 240232962623
UNSPSC 31161507
Manufacturer article nr  6568360
Do not close this page. This message will disappear, when the page is fully loaded.