text.skipToContent text.skipToNavigation

Gedore 2193 Z-94 Ratchet 1" Square Drive 9° Angle 40-Teeth 720mm

Ships from supplier

Acc. to DIN 3122, ISO 3315, With square coupler, medium-fine toothed, extremely rugged, Return angle 9 degrees, Push-fit tube handle, For hand-operated sockets and accessories with square drive as per DIN 3120 - D 25, ISO 1174 with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article number G2271.219.394
Insulated No
Height 41
Weight 4115
Type of accessories/components Other
Antimagnetic No
Packed per 1

Specifications

Insulated No
Height 41
Weight 4115
Type of accessories/components Other
Antimagnetic No
Length (mm) 720
Isolation protection 1000 V No
Holding fixture Other
Material Steel
Connection size 1 inch
Explosion-proof No
With handle Yes
Trough-feed model Yes
Universal joint No
Connection size (mm) 25
Swing back angle (°) 9
Reversible No
Construction ratchet No
Suitable for bits No
Accessories Yes
Part No
Socket locking Yes
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore
Weight per piece (g) 3885
Type Ratchet

Description

Acc. to DIN 3122, ISO 3315, With square coupler, medium-fine toothed, extremely rugged, Return angle 9 degrees, Push-fit tube handle, For hand-operated sockets and accessories with square drive as per DIN 3120 - D 25, ISO 1174 with locking pin, GEDORE vanadium steel 31CrV3, chrome-plated, Vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2271.219.394
EAN 4010886618158
UBB 240122060413
UNSPSC 27111711
Manufacturer article nr  6181520
Do not close this page. This message will disappear, when the page is fully loaded.