text.skipToContent text.skipToNavigation

Gedore 1500 CT1-2133 Socket Set in CT Module Hex 5.5-10mm 6-Piece


(1/3 module) With socket spanner set. With ergonomic 3-component handle for good force transfer. Vanadium plus steel blades. Matt chromatedContents:1 socket spanner with handle each for screws with outer hexagonal profile, 5.5 / 6 / 7 / 8 / 9 / 10 mm (2133)

Article number 0W339814
Number of socket spanners 0
Total number of tools 6
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 6
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet No
Brand Gedore
Type Socket Set

Description

(1/3 module) With socket spanner set. With ergonomic 3-component handle for good force transfer. Vanadium plus steel blades. Matt chromatedContents:1 socket spanner with handle each for screws with outer hexagonal profile, 5.5 / 6 / 7 / 8 / 9 / 10 mm (2133)

Article numbers

Article number 0W339814
EAN 4010886895573
UBB 500632584909
UNSPSC 27110000
Manufacturer article nr  2309122
Do not close this page. This message will disappear, when the page is fully loaded.