text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Gedore Tool Assortment in Tool Box 87-Piece


A thoughtful assortment for the work to be done, Packed in a strong plastic case, Aluminium frame, three steel hinges, screwed handle, fitted with built in locks, May be used wherever the right tools have to be always at hand, GEDORE vanadium tools, chrome-plated, Dimensions: W 480 x D 370 x H 180 mm, Dimensions: W 480 x D 370 x H 180 mm

Article number G2025.660.159
Packaging Case
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Case
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 1
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 3
Number of socket spanners 10
Number of open-end spanners 12
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 87
Number of files 0
Number of measuring tools 1
Number of pliers 6
Number of combination spanners 0
Number of hexagonal keys 4
Number of adjustable wrenches 0
Number of bit inserts 22
Number of testing tools 1
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 1
Number of hammers 1
Number of multifunctional tools 0
Number of saws 1
Brand Gedore
Weight per piece (g) 11700
Commodity code
Type Tool Assortment

Description

A thoughtful assortment for the work to be done, Packed in a strong plastic case, Aluminium frame, three steel hinges, screwed handle, fitted with built in locks, May be used wherever the right tools have to be always at hand, GEDORE vanadium tools, chrome-plated, Dimensions: W 480 x D 370 x H 180 mm, Dimensions: W 480 x D 370 x H 180 mm

Article numbers

Article number G2025.660.159
EAN 4010886660157
UBB 240188160586
UNSPSC 24113106
Manufacturer article nr  6601590
Do not close this page. This message will disappear, when the page is fully loaded.