text.skipToContent text.skipToNavigation

Fischer fzub 12x60 zykon drill bit

Ships from supplier

Special drill bit for creating undercut drill holes in concrete for processing the Zykon undercut anchors FZA, FZA-I, and FZEA. Drill bit with stop plate and joint for quick, approval-compliant creation of conical undercut drill holes.

Artículo No. 60625FIS
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 60
Suitable for stainless steel No
Embalado por 1

Especificaciones

Total length (mm) 60
Diameter drill (mm) 12
Holding system SDS-plus
Cutting length (mm) 60
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Double sided drill No
Plug-in axle with flat end Yes
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Fischer
For type FZA 12 x 60 M8 D/10
Weight per piece (g) 215.5
Commodity code 82075030

Descripción

Special drill bit for creating undercut drill holes in concrete for processing the Zykon undercut anchors FZA, FZA-I, and FZEA. Drill bit with stop plate and joint for quick, approval-compliant creation of conical undercut drill holes.

Números de artículo

Artículo No. 60625FIS
EAN 4006209606254
UBB 500616765458
UNSPSC 31162101
Artículo del fabricante nr 60625
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.